- Size 50R Spacer Assembly, BE Dimension = 9.75", Steel Cover
| Coupling Size | 50R |
| Cover Material | Steel |
| Between Shaft Ends | 9 3/4 in |
| Weight | 60.1 LB |
| EAN or UPC | 793699915723 |
-
Prop 65
| Coupling Size | 50R |
| Cover Material | Steel |
| Between Shaft Ends | 9 3/4 in |
| Weight | 60.1 LB |
| EAN or UPC | 793699915723 |
Prop 65