Rexnord Corp.
50RT HUB RB SS
Stainless Steel 50RT Elastomeric 3.03 in Coupling Hub
Item #103179298
-
Prop 65
- 50RT Coupling Size
- Elastomeric Coupling
- 3.03 in Hub Length Through Bore
| Series | Hubs |
| Coupling Style | Close Coupled |
| Coupling Type | Elastomeric |
| Hub Material | Stainless Steel |
| Hub Straight Bore Dia. [Max] | 4.125 in, 105 mm |
| Hub Style | Standard |
| Hub Barrel O.D. | 7 in |
| Hub Shoulder Diameter | 7.48 in |
| Hub Bore Fit | Rough Stock Bore |
| Hub Length Through Bore | 3.03 in |
| Hub Type | R-Hub |
| Coupling Size | 50RT |
| Hub Straight Bore Dia. [Min] | 1.25 in, 32 mm |
| Hub Length | 4.134 in |
| Weight | 35.0 LB |
| EAN or UPC | 782934187339 |
-
Prop 65

