- 50 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both closed coupled and spacer coupling elements
| RPM [Max] | 4,200 rpm |
| Outside Dia. | 8 1/8 in |
| Coupling Size | 50 |
| Bore Dia. [Min] | 1 1/8 in |
| Length Through Bore | 2 3/4 in |
| Bore Dia. [Max] | 3 5/8 in |
| Torque Rating [Max] | 7,650.0 in lb |
| Hub Length | 2.75 in |
| Hub Straight Bore Diameter [Min] | 28 mm |
| Hub Material | Steel |
| Hub Bore Fit | Rough Bore |
| Hub Style | Rough Stock Bore |
| Hub Straight Bore Diameter [Max] | 3.625 in |
| Hub Shoulder Diameter | 6 in |
| Volume | 2.597 GLL |
| Hub Barrel O.D. | 8.13 in |
| Coupling Type | Elastomeric |
| Hub Straight Bore Dia. [Max] | 90 mm |
| Weight | 25.1 LB |
| EAN or UPC | 698210006808 |

