Rexnord Corp.
510601TOM DISC PK
Tomaloy 62 Flexible Elements Series Disc Pack
Item #101475660
-
Prop 65
- Flexible Elements Series
- 62 Coupling Size
| Disc Pack Profile | Round |
| Disc Pack Material | Tomaloy |
| Unitization | Not Unitized |
| Volume | 1.77 CDM |
| Coupling Size | 62 |
| Bolt Hole Diameter | 0.2 in |
| Series | Flexible Elements |
| Disc I.D. | 1.31 in |
| Hole Spacing | Uniform |
| No. of Bolt Holes | 4 |
| Weight | 0.063 LB |
| EAN or UPC | 698210048105 |
-
Prop 65

