- Spherical Roller Bearing Insert
- 115 mm Inner Diameter
- 7.679 in Outer Diameter
- Double Setscrew Collar Locking Device
| Bore Dia. [Max] | 7 in |
| O.D. Type | Spherical |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Radial Dynamic Load Capacity | 149500 lb |
| Inner Ring Hub Diameter | 5.03 in |
| I.D. | 115 mm |
| Duty | Heavy-Duty |
| O.D. | 195 mm |
| Locking Device | Double Setscrew Locking Collar |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 159300 lbf |
| Bore Dia. [Min] | 1 7/16 in |
| Overall Width | 2.79 in |
| Retainer Type | Steel |
| Inch/Metric | Metric Bore |
| Locking Collar Width | 1 in |
| Collar O.D. | 6.19 in |
| Shaft Dia. | 115 mm |
| Static Load Rating | 159300 lb |
| Rolling Element | Spherical Roller Bearing |
| Series | 5000 |
| Material | Steel |
| Dynamic Load Rating | 149500 lbf |
| Bearing Type | Spherical Roller |
| Size Code | 12 |
| Set Screw Torque | 1350 in lb |
| Length Through Bore | 6.25 in |
| Weight | 25.5 LB |
| EAN or UPC | 698210213893 |
-
Prop 65


