Rexnord Corp.
512SER71DISC PK
Stainless Steel 512 Flexible Elements Series Disc Pack
Item #101466815
-
Prop 65
- Flexible Elements Series
- 512 Coupling Size
| Series | Flexible Elements |
| Disc I.D. | 6.06 in |
| Coupling Size | 512 |
| Disc Pack Material | Stainless Steel |
| No. of Bolt Holes | 6 |
| Bolt Hole Diameter | 0.64 in |
| Unitization | Not Unitized |
| Volume | 0.283 Hectoliter |
| Disc Pack Profile | Slabbed |
| Weight | 3.83 LB |
| EAN or UPC | 698210692193 |
-
Prop 65

