- 512 Coupling Size
- Alloy Steel Material
| No. of Cap Screws | 12 |
| Series | Hardware Kits |
| Bolt Body Dia. | 0.64 in |
| Hardware Material | Alloy Steel |
| Washer Quantity | 24 |
| Locknut Quantity | 12 |
| Coupling Size | 512 |
| Bolt Thread | 5/8 in - 18 |
| Volume | 4.13 CDM |
| Kit Type | Full |
| Bolt Quantity | 12 |
| Weight | 7.3 LB |
| EAN or UPC | 698210692100 |

