- Tee Guide Rail
- 12 ft Length
- UHMWPE Material
| Material | UHMWPE |
| Sheath Material | 14 Ga. Stainless Steel |
| Length | 12 ft |
| Height | 0.830 in |
| Weight | 1.0 LB |
| EAN or UPC | 782934803192 |
-
Prop 65
| Material | UHMWPE |
| Sheath Material | 14 Ga. Stainless Steel |
| Length | 12 ft |
| Height | 0.830 in |
| Weight | 1.0 LB |
| EAN or UPC | 782934803192 |
Prop 65