- TableTop Chain
- 1864 Chain Series
- Straight Running, Side Flexing, Connecting Link Type
- 3/4 in Chain Pitch
- Carbon Steel Material
| Series | Straight Running |
| Type | Straight Running, Side Flexing, Connecting Link |
| Low Friction | No |
| Straight or Side-Flex | Side-Flexing |
| Volume | 0.131 CDM |
| Chain Material | Steel |
| Chain Series | 1864 |
| Chain Pitch | 0.75 in |
| Material | Carbon Steel |
| Weight | 0.018 LB |
| EAN or UPC | 793699689846 |
-
Prop 65


