- Flexible Elements Series
- 1200 Coupling Size
| Coupling Size | 1200 |
| Bolt Hole Diameter | 2.31 in |
| No. of Bolt Holes | 8 |
| Disc Pack Material | Stainless Steel |
| Unitization | Not Unitized |
| Disc Pack Profile | Round |
| Series | Flexible Elements |
| Disc I.D. | 19.75 in |
| Hole Spacing | Uniform |
| Weight | 0.0 LB |

