Rexnord Corp.
529287 DISC PK SS
Stainless Steel 225 Flexible Elements Series Disc Pack
Item #100816715
- Flexible Elements Series
- 225 Coupling Size
| Unitization | Not Unitized |
| Disc Pack Profile | Slabbed |
| Volume | 2.458 CDM |
| Disc Pack Material | Stainless Steel |
| Disc I.D. | 2.81 in |
| No. of Bolt Holes | 6 |
| Series | Flexible Elements |
| Bolt Hole Diameter | 0.27 in |
| Coupling Size | 225 |
| Weight | 0.5 LB |
| EAN or UPC | 698210692148 |
