Rexnord Corp.
529292SS DISC PK
Stainless Steel 462 Flexible Elements Series Disc Pack
Item #101466960
-
Prop 65
- Flexible Elements Series
- 462 Coupling Size
| No. of Bolt Holes | 6 |
| Disc Pack Profile | Slabbed |
| Disc Pack Material | Stainless Steel |
| Bolt Hole Diameter | 0.58 in |
| Series | Flexible Elements |
| Disc I.D. | 5.44 in |
| Unitization | Not Unitized |
| Volume | 8.915 CDM |
| Coupling Size | 462 |
| Weight | 2.6 LB |
| EAN or UPC | 698210692186 |
-
Prop 65

