- Spherical Roller Bearing Insert
- 4 in Inner Diameter
- 7.089 in Outer Diameter
- Double Setscrew Collar Locking Device
| Duty | Heavy-Duty |
| Bore Dia. [Max] | 7 in |
| Locking Device | Double Setscrew Locking Collar |
| Collar O.D. | 5.63 in |
| O.D. Type | Spherical |
| Overall Width | 2 3/4 in |
| Length Through Bore | 6.13 in |
| Size Code | 11 |
| Housing Fillet Radius | 0.05 in |
| Locking Collar Width | 1 in |
| Shaft Dia. | 4 in |
| Bore Type | Round Bore |
| Retainer Type | Engineered Polymer |
| Inner Ring Hub Diameter | 4.556 in |
| Bore Dia. [Min] | 1 7/16 in |
| Radial Dynamic Load Capacity | 130970 lb |
| Static Load Rating | 137000 lb |
| Inch/Metric | Inch Bore |
| Rolling Element | Spherical Roller Bearing |
| Bearing Type | Spherical Roller |
| Series | 5000 |
| O.D. | 180 mm |
| Bearing Design | Non-Expansion |
| I.D. | 4.000 in |
| Weight | 23.5 LB |
| EAN or UPC | 698210635299 |
-
Prop 65


