- 24 Tooth
- 1.631" Chain Pitch
- Cast Iron Sprocket
| No. of Teeth | 24 |
| Chain Strands | Single |
| Chain Pitch | 1.631 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Cast Iron |
| Hub Dia. | 5 in |
| Chain No. | 55, C55 |
| Pitch Diameter | 12.5 in |
| Hub Length Thru | 4 in |
| Width Across Teeth | 0.687 in |
| Bore Dia. [Max] | 3 1/4 in |
| Weight | 33.0 LB |
-
Prop 65


