Rexnord Corp.
550SR52TPACK HHS
Stainless Steel 550 Flexible Elements Series Disc Pack
Item #102138400
- Flexible Elements Series
- 550 Coupling Size
| Coupling Size | 550 |
| Volume | 0.283 Hectoliter |
| Disc Pack Material | Stainless Steel |
| Series | Flexible Elements |
| Unitization | Semi-Unitized |
| Disc Pack Profile | Scalloped |
| Disc I.D. | 9.031 in |
| No. of Bolt Holes | 8 |
| Bolt Hole Diameter | 1 in |
| Weight | 14.9 LB |
| EAN or UPC | 793699721935 |
