Rexnord Corp.
550SR71-8DPK HHS
Stainless Steel 550 Flexible Elements Series Disc Pack
Item #102128611
- Flexible Elements Series
- 550 Coupling Size
| Disc Pack Material | Stainless Steel |
| Disc I.D. | 9.031 in |
| Series | Flexible Elements |
| Disc Pack Profile | Scalloped |
| Coupling Size | 550 |
| No. of Bolt Holes | 8 |
| Volume | 1.133 Hectoliter |
| Unitization | Semi-Unitized |
| Bolt Hole Diameter | 1 in |
| Weight | 25.0 LB |
| EAN or UPC | 793699724219 |
