- Spherical Roller Bearing Insert
- 6 7/16 in Inner Diameter
- 12.601 in Outer Diameter
- Double Setscrew Collar Locking Device
| Bearing Design | Non-Expansion |
| O.D. Type | Spherical |
| Size Code | 16 |
| Rolling Element | Spherical Roller Bearing |
| Length Through Bore | 8.75 in |
| Static Load Rating | 395500 lb |
| Bore Dia. [Max] | 7 in |
| Radial Dynamic Load Capacity | 309860 lb |
| Overall Width | 4.28 in |
| Series | 5000 |
| Locking Collar Width | 1.19 in |
| Retainer Type | Engineered Polymer |
| Bore Type | Round Bore |
| Inner Ring Hub Diameter | 8.05 in |
| Duty | Heavy-Duty |
| Collar O.D. | 9.72 in |
| Inch/Metric | Inch Bore |
| Temperature [Max] | 225 °F |
| Bearing Type | Spherical Roller |
| Shaft Dia. | 6 7/16 in |
| O.D. | 12.601 in |
| Bore Dia. [Min] | 1 7/16 in |
| I.D. | 6.4375 in |
| Locking Device | Double Setscrew Locking Collar |
| Housing Fillet Radius | 0.06 in |
| Weight | 111.0 LB |
| EAN or UPC | 698210676148 |
-
Prop 65


