Rexnord Corp.
562SER71DISC PK
Stainless Steel 562 Flexible Elements Series Disc Pack
Item #101466921
- Flexible Elements Series
- 562 Coupling Size
| Coupling Size | 562 |
| Unitization | Not Unitized |
| Disc I.D. | 6.69 in |
| No. of Bolt Holes | 6 |
| Volume | 0.283 Hectoliter |
| Disc Pack Profile | Slabbed |
| Bolt Hole Diameter | 0.77 in |
| Disc Pack Material | Stainless Steel |
| Series | Flexible Elements |
| Weight | 5.3 LB |
| EAN or UPC | 698210692209 |
