- 562 Coupling Size
- Stainless Steel Material
- Center Member Assemblies Series
| Coupling Size | 562 |
| Volume | 0.283 Hectoliter |
| Disc Pack Material | Stainless Steel |
| Disc Pack Profile | Slabbed |
| Series | Center Member Assemblies |
| Continuous Torque [Max] | 84100 lb-in |
| Distance Between Shaft Ends | 9 in |
| Weight | 87.7 LB |
| EAN or UPC | 698210094225 |

