- 9.62 in Overall Length
- 350 Coupling Size
| Series | Thomas AMR & CMR Couplings |
| Overall Length | 9.62 in |
| Driver Mount Style | Flywheel Adapter |
| Driven Mount Style | Keyless Hub |
| Coupling Size | 350 |
| Bolt Hole Diameter | 0.41 in |
| Volume | 0.283 Hectoliter |
| HP | 145 hp |
| Disc Pack Material | TD–Tomaloy (Standard) |
| Hub Material | Carbon Steel |
| Bolt Circle Dia. | 13.12 in |
| Flywheel Adapter Material | Carbon Steel |
| Continuous Torque [Max] | 52800 lb-in |
| Peak Overload Torque | 63360 in/lbs |
| Bore Dia. [Min] | 2.622 in |
| Bore Dia. [Max] | 2.623 in |
| Operating Speed | 1800 rpm |
| Weight | 2.345 LB |
| EAN or UPC | 793699607888 |

