- 600 Coupling Size
- Alloy Steel Material
| Hardware Material | Alloy Steel |
| Locknut Coating | Cadmium |
| Bolt Quantity | 16 |
| Coupling Size | 600 |
| Series | Hardware Kits |
| Locknut Quantity | 16 |
| Washer Quantity | 16 |
| Bolt Body Dia. | 1.12 in |
| Kit Type | Full |
| Bolt Thread | 1 in - 14 |
| Weight | 2.345 LB |
| EAN or UPC | 782935379764 |

