- 700 Coupling Size
- Alloy Steel Material
| Coupling Size | 700 |
| Bolt Body Dia. | 1.31 in |
| Bolt Thread | 1 1/8 in - 12 |
| Locknut Quantity | 16 |
| Bolt Quantity | 16 |
| Washer Quantity | 16 |
| Series | Hardware Kits |
| Hardware Material | Alloy Steel |
| Locknut Coating | Cadmium |
| Kit Type | Full |
| Weight | 2.345 LB |
| EAN or UPC | 662864232104 |

