- 5 Coupling Size
| Coupling Size | 5 |
| Hub Barrel O.D. | 2.8 in |
| Volume | 2.104 GLL |
| Hub Shoulder Diameter | 3.13 in |
| Hub Material | Steel |
| Keyway Width | 0.25 in |
| Hub Straight Bore Diameter [Max] | 1.126 in |
| No. of Keyways | 1 |
| Keyway Depth | 0.125 in |
| Hub Length | 1.75 in |
| Hub Bore Fit | Clearance |
| Coupling Type | Elastomeric |
| Hub Style | Standard Bore |
| No. of Set Screws | 1 |
| Keyway Fit | Commercial |
| Weight | 1.75 LB |
| EAN or UPC | 698210003159 |

