- 5R Coupling Size
- Elastomeric Coupling
| Cover Material | Nylon |
| Coupling Style | Standard |
| Volume | 0.122 CDM |
| Series | Covers |
| Coupling Type | Elastomeric |
| Coupling Size | 5R |
| Weight | 0.072 LB |
| EAN or UPC | 782934152047 |
-
Prop 65
| Cover Material | Nylon |
| Coupling Style | Standard |
| Volume | 0.122 CDM |
| Series | Covers |
| Coupling Type | Elastomeric |
| Coupling Size | 5R |
| Weight | 0.072 LB |
| EAN or UPC | 782934152047 |
Prop 65