- 5R Coupling Size
- Elastomeric Coupling
| Outside Dia. | 3.01 in |
| Coupling Size | 5R |
| Material | Steel |
| Coupling Type | Elastomeric |
| Coupling Style | Standard |
| Series | Covers |
| Volume | 0.12 CDM |
| Cover Material | Epoxy Coated Steel |
| Weight | 0.375 LB |
| EAN or UPC | 782934151989 |
-
Prop 65


