- 5R Coupling Size
- Elastomeric Coupling
| Coupling Size | 5R |
| Volume | 3.54 CDM |
| Coupling Type | Elastomeric |
| Element Material | 60D Polyurethane (Green) |
| Coupling Style | Standard |
| Cover Material | Steel |
| Series | Cover & Flexible Element Assemblies |
| Weight | 0.8 LB |
| EAN or UPC | 698210000424 |
-
Prop 65


