- 5R Coupling Size
- Elastomeric Coupling
- 1.02 in Hub Length Through Bore
features
- Patented axial thrust tabs reduce reactionary loads on connected equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Outside Dia. | 2.5200 in |
| Torque Rating [Max] | 540.0 in lb |
| Hub Straight Bore Dia. [Min] | 0.5 in, 13 mm |
| Series | Hubs |
| Coupling Size | 5R |
| Volume | 142.263 cm3 |
| Hub Barrel O.D. | 2.36 in |
| Hub Material | Sintered Metal |
| Hub Shoulder Diameter | 2.52 in |
| Length Through Bore | 1.020 in |
| Hub Length Through Bore | 1.02 in |
| Hub Style | Standard |
| Bore Dia. [Max] | 1 5/8 in |
| Coupling Type | Elastomeric |
| RPM [Max] | 4,500 rpm |
| Coupling Style | Close Coupled |
| Hub Type | R-Hub |
| Hub Dia. | 2.36 in |
| Hub Length | 1.378 in |
| Hub Straight Bore Dia. [Max] | 1.625 in, 38 mm |
| Bore Dia. [Min] | 0.4380 in |
| Input Bore Range | 0.394" to 1 5/8" |
| Material | Powdered Metal |
| Hub Bore Fit | Rough Stock Bore |
| Weight | 1.41 LB |
| EAN or UPC | 782934151934 |

