- Coupling Size: 5R
- Insert Style: Snap Wrap w/ Ring
- Material: Polyurethane
- Green
features
- Patented, compound root radius in the element extends element life and increases flexibility for easier assembly
- Nonlubricated, tough polyurethane element has excellent wear and chemical resistance for element longevity and reduced maintenance
- Weather-resistant, high grade nylon or steel/epoxy cover with internal key retains element after failure to minimize damage or personal injury potential and allows element to cover alignment for easy/blind installation
| Temperature Range [Min] | -40 °F |
| Hardness | 60 Shore D |
| Volume | 0.801 CDM |
| RPM [Max] | 4,500 rpm |
| Torque Rating | 550.0 in lb |
| Speed [Max] | 4500 rpm |
| Major Diameter of Coupling | 3.17 in, 81 mm |
| Element Material | 60D Polyurethane (Green) |
| Coupling Type | Elastomeric |
| Insert Style | Snap Wrap w/ Ring |
| Color | Green |
| Coupling Size | 5R |
| Temperature Range [Max] | 200 °F |
| Continuous Torque Rating | 550 lb-in |
| Material | Polyurethane |
| Series | Elements-Flexible |
| Coupling Style | Standard |
| Weight | 0.08 LB |
| EAN or UPC | 782934152160 |
-
Prop 65


