- 5R Coupling Size
- Elastomeric Coupling
- Sintered Metal Hub Material
| Hub Straight Bore Diameter [Nom] | 1.625 in |
| Keyway Fit | Commercial |
| Hub Shoulder Diameter | 2.52 in |
| Hub Material | Sintered Metal |
| Series | Hubs |
| No. of Keyways | 1 |
| Hub Setscrew Axial Location | 0.63 in |
| Hub Type | R-Hub |
| Coupling Type | Elastomeric |
| Hub Length Through Bore | 1.02 in |
| Hub Bore Fit | Clearance |
| Bore Dia. | 1.625 in - 1 5/8 in |
| Coupling Style | Close Coupled |
| Volume | 0.078 GLL |
| No. of Set Screws | 2 |
| Hub Barrel O.D. | 2.52 in |
| Hub Style | Standard |
| Keyway Width | 0.375 in |
| Coupling Size | 5R |
| Keyway Depth | 0.188 in |
| Hub Length | 1.378 in |
| Weight | 0.82 LB |
| EAN or UPC | 782934237522 |
-
Prop 65


