- Size 5R Coupling Complete
- Nylon Cover
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| Bore Dia. [Max] | 1 3/8 in |
| Element | Urethane |
| Torque Rating [Max] | 540 in lb |
| Between Shaft Ends | 0.77 in |
| Cover Material | Nylon |
| Coupling Size | 5R |
| RPM [Max] | 4500 rpm |
| Overall Length | 2.8125 in |
| Outside Dia. | 3.17 in |
| Weight | 3.75 LB |
-
Prop 65


