- Size 5R Taper Bushed Coupling Hub, Uses 1108 Bushing
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| Input Bore Range | 1/2" to 1 1/8" |
| Length Through Bore | 1.02 in |
| Hub Dia. | 2.36 in |
| Bushing Series | 1108 |
| RPM [Max] | 4500 rpm |
| Coupling Size | 5R |
| Bore Dia. [Max] | 1 1/8 in |
| Bore Dia. [Min] | 1/2 in |
| Bushing Type | Taper-Lock |
| Material | Steel |
| Outside Dia. | 2.52 in |
| Weight | 0.817 LB |
| EAN or UPC | 782934169960 |
-
Prop 65


