Rexnord Corp.
5R31/35SP HUB2.763
Steel 5R31/35 Elastomeric Standard Jaw Coupling Spacer
Item #101843043
- 5R31/35 Coupling Size
- Elastomeric Coupling
| Coupling Size | 5R31/35 |
| Coupling Style | Spacer |
| Hub Shoulder Diameter | 2.52 in |
| Hub Style | Standard |
| Hub Material | Steel |
| Coupling Type | Elastomeric |
| Volume | 0.078 GLL |
| Hub Length | 3.068 in |
| Hub Type | Spacer |
| Series | Hubs |
| Weight | 3.1 LB |
| EAN or UPC | 782934211041 |
