Rexnord Corp.
5R31SP HUB C1.844
Steel 5R31/35 Elastomeric Standard Jaw Coupling Spacer
Item #102148004
-
Prop 65
- 5R31/35 Coupling Size
- Elastomeric Coupling
| Hub Type | Spacer |
| Between Shaft Ends | 4.35 in |
| Volume | 0.078 GLL |
| Coupling Style | Spacer |
| Hub Material | Steel |
| Hub Style | Standard |
| Coupling Size | 5R31/35 |
| Coupling Type | Elastomeric |
| C Dimension | 1.844 in |
| Hub Shoulder Diameter | 2.52 in |
| Size, Mating T31 Shaft Hub | 1020T31 |
| Hub Length | 2.198 in |
| Series | Hubs |
| Weight | 2.3 LB |
| EAN or UPC | 782934170300 |
-
Prop 65

