- Size 5R Spacer Assembly, BE Dimension = 3.5", Nylon Cover
| Coupling Size | 5R |
| Between Shaft Ends | 3 1/2 in |
| Cover Material | Nylon |
| Weight | 4.8 LB |
| EAN or UPC | 782934170638 |
-
Prop 65
| Coupling Size | 5R |
| Between Shaft Ends | 3 1/2 in |
| Cover Material | Nylon |
| Weight | 4.8 LB |
| EAN or UPC | 782934170638 |
Prop 65