- Size 5R Spacer Assembly, BE Dimension = 4.375", Nylon Cover
| Between Shaft Ends | 4 3/8 in |
| Coupling Size | 5R |
| Cover Material | Nylon |
| Weight | 5.0 LB |
| EAN or UPC | 793699908817 |
-
Prop 65
| Between Shaft Ends | 4 3/8 in |
| Coupling Size | 5R |
| Cover Material | Nylon |
| Weight | 5.0 LB |
| EAN or UPC | 793699908817 |
Prop 65