- Size 5R Spacer Assembly, BE Dimension = 100MM, Steel Cover
| Between Shaft Ends | 100 mm |
| Cover Material | Steel |
| Coupling Size | 5R |
| Weight | 2.68 LB |
-
Prop 65
| Between Shaft Ends | 100 mm |
| Cover Material | Steel |
| Coupling Size | 5R |
| Weight | 2.68 LB |
Prop 65