- Size 5R Spacer Assembly, BE Dimension = 4.375", Steel Cover
| Between Shaft Ends | 4 3/8 in |
| Cover Material | Steel |
| Coupling Size | 5R |
| Weight | 3.33 LB |
-
Prop 65
| Between Shaft Ends | 4 3/8 in |
| Cover Material | Steel |
| Coupling Size | 5R |
| Weight | 3.33 LB |
Prop 65