- Size 5R Spacer Assembly, BE Dimension = 5", Steel Cover
| Coupling Size | 5R |
| Cover Material | Steel |
| Between Shaft Ends | 5 in |
| Weight | 3.83 LB |
-
Prop 65
| Coupling Size | 5R |
| Cover Material | Steel |
| Between Shaft Ends | 5 in |
| Weight | 3.83 LB |
Prop 65