Rexnord Corp.
5RT HUB RB SS
Stainless Steel 5RT Elastomeric 1.02 in Coupling Hub
Item #103224749
-
Prop 65
- 5RT Coupling Size
- Elastomeric Coupling
- 1.02 in Hub Length Through Bore
| Hub Length | 1.378 in |
| Hub Straight Bore Dia. [Max] | 1.625 in, 38 mm |
| Coupling Style | Close Coupled |
| Hub Barrel O.D. | 2.52 in |
| Hub Straight Bore Dia. [Min] | 0.5 in, 13 mm |
| Hub Style | Standard |
| Hub Bore Fit | Rough Stock Bore |
| Coupling Size | 5RT |
| Coupling Type | Elastomeric |
| Series | Hubs |
| Hub Shoulder Diameter | 2.52 in |
| Hub Type | R-Hub |
| Hub Material | Stainless Steel |
| Hub Length Through Bore | 1.02 in |
| Weight | 1.41 LB |
| EAN or UPC | 782934187285 |
-
Prop 65

