- Size 5 Spacer Coupling Extensions
| Coupling Size | 5 |
| Added Spacing with 1/2 Sleeve(s) | 2"/4" |
| Weight | 1.859 LB |
| EAN or UPC | 698210695767 |
-
Prop 65
| Coupling Size | 5 |
| Added Spacing with 1/2 Sleeve(s) | 2"/4" |
| Weight | 1.859 LB |
| EAN or UPC | 698210695767 |
Prop 65