- 5 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both closed coupled and spacer coupling elements
| I.D. | 1 5/8 in |
| Torque Rating [Max] | 925.0 in lb |
| RPM [Max] | 7,500 rpm |
| Outside Dia. | 3 1/8 in |
| Coupling Size | 5 |
| Length Through Bore | 1 3/4 in |
| Keyway Fit | Commercial |
| Hub Bore Fit | Clearance |
| Coupling Type | Elastomeric |
| Keyway Depth | 0.188 in |
| Hub Straight Bore Diameter [Max] | 1.626 in |
| Keyway Width | 0.375 in |
| Hub Shoulder Diameter | 3.13 in |
| Hub Barrel O.D. | 2.8 in |
| Hub Length | 1.75 in |
| Volume | 2.104 GLL |
| No. of Set Screws | 1 |
| No. of Keyways | 1 |
| Hub Style | Standard Bore |
| Hub Material | Steel |
| Weight | 2.17 LB |
| EAN or UPC | 698210003302 |

