- 5 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both closed coupled and spacer coupling elements
| Torque Rating [Max] | 925.0 in lb |
| Length Through Bore | 1 3/4 in |
| I.D. | 7/8 in |
| RPM [Max] | 7,500 rpm |
| Outside Dia. | 3 1/8 in |
| Coupling Size | 5 |
| Hub Straight Bore Diameter [Max] | 0.876 in |
| Hub Barrel O.D. | 2.8 in |
| No. of Keyways | 1 |
| Keyway Fit | Commercial |
| Hub Shoulder Diameter | 3.13 in |
| No. of Set Screws | 1 |
| Hub Length | 1.75 in |
| Keyway Width | 0.188 in |
| Hub Style | Standard Bore |
| Keyway Depth | 0.094 in |
| Hub Bore Fit | Clearance |
| Hub Material | Steel |
| Volume | 0.039 GLL |
| Coupling Type | Elastomeric |
| Weight | 2.69 LB |
| EAN or UPC | 698210903992 |

