- Carrying Idler, 5 Inch Roll Diameter, Three Rolls, Equal Length, Steel Roller, CEMA Class C - Medium Duty, For 60 Inch Wide Belt, 20° Trough Angle, Factory Sealed
| CEMA Class | CEMA Class C - Medium Duty |
| Roll Type | Three Rolls, Equal Length |
| Idler Type | Carrying Idler |
| Roller Material | Steel |
| Lubrication | Factory Sealed |
| Bolt Hole Spacing - Length | 69 in |
| Installed Options | None |
| Overall Height | 16.5625 in |
| Roller Length | 21 in |
| Bracket Length | 71 1/2 in |
| Center Roll Height | 9 1/4 in |
| Bracket Width | 11 1/2 in |
| Bolt Hole Spacing - Width | 9 in |
| Roller Span | 61 1/16 in |
| Roller Dia. | 5 in |
| Trough Angle [Nom] | 20 ° |
| Width of Bolt Spacing [Min] | 6 3/8 in |
| Belt Width | 60 in |
| Bearing Type | Tapered Roller Bearing |
| Weight | 104.0 LB |
| EAN or UPC | 698210833633 |
-
Prop 65


