Skip to content Skip to navigation menu
CEMA C 35° Equal Trougher Impact

60-GC6302-01

CEMA C 35° Equal Trougher Impact
Item #101493663
  • 60 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Impact Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 35 degrees Trough Angle
CEMA C 35° Equal Trougher Impact
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 60 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Impact Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 35 degrees Trough Angle
Bolt Spacing Center to Center [Max] 10.75 in
Series Rex Classic
Bolt Hole Spacing - Width 9 in
Trough Angle [Nom] 35 °
Bolt Hole Spacing - Length 69 in
Bearing Type Tapered Roller Bearing
Bolt Spacing Center to Center 9 in
Bolt Spacing Center to Center [Min] 6.38 in
Length of Idler Belt Width 71.5 in
Roller Length 21 in
CEMA Class CEMA Class C - Medium Duty
Width of Bolt Spacing [Min] 6 3/8 in
Idler Type Equal Trougher Impact
Roll Type Three Rolls, Equal Length
Roller Dia. 6 in
Lubricant Type Regreaseable
Material Rubber Impact
Mounting Pad Thickness 0.38 in
Bracket Width 11 1/2 in
Installed Options None
Center Rolls Shell Length 21 in
Lubrication Relubricatable
Bracket Length 71 1/2 in
Belt Width 60 in
Roller Material Rubber
Weight 135.0 LB
EAN or UPC 698210727574
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison