- Impact Idler, 6 Inch Roll Diameter, Three Rolls, Equal Length, Rubber Roller, CEMA Class C - Medium Duty, For 60 Inch Wide Belt, 35° Trough Angle, Factory Sealed
| Bearing Type | Tapered Roller Bearing |
| Installed Options | None |
| Trough Angle [Nom] | 35 ° |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Width | 9 in |
| Width of Bolt Spacing [Min] | 6 3/8 in |
| Idler Type | Impact Idler |
| Bracket Length | 71 1/2 in |
| Roller Material | Rubber |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 21 in |
| Belt Width | 60 in |
| Bracket Width | 11 1/2 in |
| Lubrication | Factory Sealed |
| Bolt Hole Spacing - Length | 69 in |
| Weight | 135.0 LB |
| EAN or UPC | 698210806828 |
-
Prop 65


