- 60 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Impact Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 35 degrees Trough Angle
| Roller Dia. | 6 in |
| Series | Rex Classic |
| Volume | 0.377 m3 |
| Belt Width | 60 in |
| Material | Steel |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Center Rolls Shell Length | 21 in |
| Idler Type | Equal Trougher Impact |
| Lubricant Type | Regreaseable |
| Trough Angle [Nom] | 35 ° |
| Weight | 130.0 LB |
| EAN or UPC | 698210143107 |
-
Prop 65


