Rexnord Corp.
600567-1066
Monel 6 Bolts Hardware Kit For 485 Series Addax Composite Couplings
Item #104161035
- 485 Coupling Size
| Bolt Quantity | 6 |
| Bushing Quantity | 7 |
| Washer Quantity | 7 |
| Locknut Quantity | 7 |
| Volume | 0.277 GLL |
| Coupling Size | 485 |
| Hardware Material | Monel |
| Weight | 1.08 LB |
| EAN or UPC | 698210049447 |
