Rexnord Corp.
600567-2066
Stainless Steel 6 Bolts Hardware Kit For 485 Series Addax Composite Couplings
Item #101585587
- 485 Coupling Size
| Volume | 0.277 GLL |
| Hardware Material | Stainless Steel |
| Bushing Quantity | 7 |
| Locknut Quantity | 7 |
| Washer Quantity | 7 |
| Coupling Size | 485 |
| Bolt Quantity | 6 |
| Weight | 1.02 LB |
| EAN or UPC | 698210049454 |
