Rexnord Corp.
600567-2074
Stainless Steel 4 Bolts Hardware Kit For 375 Series Addax Composite Couplings
Item #101494217
- 375 Coupling Size
| Hardware Material | Stainless Steel |
| Volume | 0.277 GLL |
| Coupling Size | 375 |
| Washer Quantity | 5 |
| Bushing Quantity | 5 |
| Locknut Quantity | 5 |
| Bolt Quantity | 4 |
| Weight | 0.86 LB |
| EAN or UPC | 698210049478 |
