Rexnord Corp.
600567-2076
Stainless Steel 6 Bolts Hardware Kit For 650 Series Addax Composite Couplings
Item #101842750
- 650 Coupling Size
| Washer Quantity | 7 |
| Volume | 0.277 GLL |
| Bolt Quantity | 6 |
| Hardware Material | Stainless Steel |
| Bushing Quantity | 7 |
| Coupling Size | 650 |
| Locknut Quantity | 7 |
| Weight | 1.519 LB |
| EAN or UPC | 793699726831 |
